Rubber hose Temofixx, roll=40m, I.D. 38x7,5

  • ERIKS:10015479
Image 1
Abrasive, antistatic discharge hose for abrasive substances, such as concrete mortar, cement, etc.
Tube: black NR rubber.
Reinforcement: rayon cord.
Cover: black SBR/NR rubber.
White marking with text: TEMOFIXX PLASTER & CONCRETE 40 BAR.
Working pressure: 40 bar.
Temperature range : -35°C to +80°C (peaks up to 90°C)
Connections: free of choice.
Assembly: safety clamps or ferrules.
Save to list

€32.24/ meterexcl. VAT

€39.01incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TEMOFIXX
Internal diameter
38 mm
Wall thickness
7.5 mm
Outer Diameter
53 mm
Maximum operating pressure
40 bar
Minimum burst pressure
120 bar
Minimum bending radius
380 mm
Roll length
40 m
Weight
1.48 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
No