Rubber hose Temofixx, roll=40m, I.D. 25x6,5

  • ERIKS:10015478
Image 1
Abrasive, antistatic discharge hose for abrasive substances, such as concrete mortar, cement, etc.
Tube: black NR rubber.
Reinforcement: rayon cord.
Cover: black SBR/NR rubber.
White marking with text: TEMOFIXX PLASTER & CONCRETE 40 BAR.
Working pressure: 40 bar.
Temperature range : -35°C to +80°C (peaks up to 90°C)
Connections: free of choice.
Assembly: safety clamps or ferrules.
Save to list

€24.05/ meterexcl. VAT

€29.10incl. VAT

Sold per: 40Min. order: 40

11 In stock - Estimated delivery date 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TEMOFIXX
Internal diameter
25 mm
Wall thickness
6.5 mm
Outer Diameter
38 mm
Maximum operating pressure
40 bar
Minimum burst pressure
120 bar
Minimum bending radius
250 mm
Roll length
40 m
Weight
0.84 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 158 °F
Static wire
No