Rubber hose Temofixx, roll=40m, I.D. 25x10

  • ERIKS:13661221
Image 1
Abrasive, antistatic discharge hose for abrasive substances, such as concrete mortar, cement, etc.
Tube: black NR rubber.
Reinforcement: rayon cord.
Cover: black SBR/NR rubber.
White marking with text: TEMOFIXX PLASTER & CONCRETE 40 BAR.
Working pressure: 40 bar.
Temperature range : -35°C to +80°C (peaks up to 90°C)
Connections: free of choice.
Assembly: safety clamps or ferrules.
Save to list

€41.73/ meterexcl. VAT

€50.49incl. VAT

Sold per: 40Min. order: 40

13 In stock - Estimated delivery date 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TEMOFIXX
Roll length
40 m
Material of inner wall
NR (natural rubber)