Rubber hose SM2 Sandblast, roll=40m, I.D. 38x9

  • ERIKS:10015472
Image 1
Save to list

€41.08/ meterexcl. VAT

€49.71incl. VAT

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SM2 SANDBLAST
Internal diameter
38 mm
Wall thickness
9 mm
Outer Diameter
56 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
380 mm
Roll length
40 m
Weight
1.45 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No