Rubber hose SM1 Sandblast, roll=40m, I.D. 13x7

  • ERIKS:12691264
Image 1
Save to list

€26.59/ meterexcl. VAT

€32.17incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Sm1 Sandblast
Internal diameter
13 mm
Wall thickness
7 mm
Outer Diameter
27 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
130 mm
Roll length
40 m
Weight
0.5 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No