
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SEMAFIXX SPIRAL |
Internal diameter | 90 mm |
Wall thickness | 8 mm |
Outer Diameter | 106 mm |
Maximum operating pressure | 10 bar |
Minimum burst pressure | 30 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 270 mm |
Roll length | 61 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -35 to 70 °C |
Static wire | Yes |