Rubber hose Semafixx Spiral, roll=61m, I.D. 102x8

  • ERIKS:10015137
Image 1
Save to list

€76.70/ meterexcl. VAT

€92.81incl. VAT

Sold per: 61Min. order: 61

54.5 In stock - Estimated delivery date 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SEMAFIXX SPIRAL
Internal diameter
102 mm
Wall thickness
8 mm
Outer Diameter
118 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
306 mm
Roll length
61 m
Weight
3 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
Yes