Rubber hose Semafixx, roll=61m, I.D. 75x9

  • ERIKS:10015134
Image 1
Save to list

€67.93/ meterexcl. VAT

€82.20incl. VAT

Estimated delivery date - 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SEMAFIXX
Internal diameter
76 mm
Wall thickness
8 mm
Outer Diameter
92 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Minimum bending radius
760 mm
Roll length
61 m
Weight
2.11 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
Yes