Rubber hose Powder Food Spiral, roll=40m, I.D. 75x7,5

  • ERIKS:11263891
Image 1
Image 2
Image 1
Image 2
Save to list

€123.69/ meterexcl. VAT

€149.66incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food Spiral
Internal diameter
75 mm
Wall thickness
7.5 mm
Outer Diameter
90 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
450 mm
Roll length
40 m
Weight
2.6 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes