Rubber hose Powder Food Spiral, roll=40m, I.D. 110x8

  • ERIKS:11263943
Image 1
Image 2
Image 1
Image 2
Save to list

€139.19/ meterexcl. VAT

€168.42incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food Spiral
Internal diameter
110 mm
Wall thickness
8 mm
Outer Diameter
126 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
650 mm
Roll length
40 m
Weight
4.4 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes