Rubber hose Powder Food Spiral, roll=40m, I.D. 100x8

  • ERIKS:11263892
Image 1
Image 2
Image 1
Image 2
Save to list

€172.67/ meterexcl. VAT

€208.93incl. VAT

Sold per: 0.01Min. order: 0.01

38 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food Spiral
Internal diameter
100 mm
Wall thickness
8 mm
Outer Diameter
116 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
600 mm
Roll length
40 m
Weight
4.05 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes