
€117.80/ meterexcl. VAT
€142.54incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 22/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Powder Food |
Internal diameter | 90 mm |
Wall thickness | 10 mm |
Outer Diameter | 110 mm |
Maximum operating pressure | 6 bar |
Minimum burst pressure | 18 bar |
Minimum bending radius | 750 mm |
Roll length | 40 m |
Material of inner wall | NBR2 |
Temperature range | from 35 to 80 °C |
Static wire | Yes |