Rubber hose Powder Food, roll=40m, I.D. 75x9

  • ERIKS:11263886
Image 1
Save to list

€132.68/ meterexcl. VAT

€160.54incl. VAT

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food
Internal diameter
75 mm
Wall thickness
9 mm
Outer Diameter
93 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
550 mm
Roll length
40 m
Weight
3.1 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes