Rubber hose Powder Food, roll=40m, I.D. 50x7,5

  • ERIKS:11263885
Image 1
Save to list

€72.23/ meterexcl. VAT

€87.40incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food
Internal diameter
50 mm
Wall thickness
7.5 mm
Outer Diameter
65 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
450 mm
Roll length
40 m
Weight
1.85 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes