Rubber hose Powder Food, roll=40m, I.D. 150x12

  • ERIKS:11263889
Image 1
Save to list

€206.15/ meterexcl. VAT

€249.44incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food
Internal diameter
150 mm
Wall thickness
12 mm
Outer Diameter
174 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
1.2 mm
Roll length
40 m
Weight
7.7 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes