Rubber hose Powder Food, roll=40m, I.D. 100x11

  • ERIKS:11261670
Image 1
Save to list

€210.49/ meterexcl. VAT

€254.69incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Powder Food
Internal diameter
100 mm
Wall thickness
11 mm
Outer Diameter
122 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
750 mm
Roll length
40 m
Weight
5 kg/m
Material of inner wall
NBR2
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
Yes