Rubber hose Orange Star, roll=50m, I.D. 19x6

  • ERIKS:13585677
Image 1
Image 2
Image 1
Image 2
Hose for propane and butane installations.
Tube: black NBR rubber, gas tight
Reinforcement: textile fabrics
Cover: orange EPDM rubber
Black marking with text: "ORANGE STAR - ISO 3821 - PN 2MPa (20 bar) DN… -30 °C - year"
Working pressure: 20 bar
Temperature range: -30 °C to +70 °C
Connections: free of choice
Assembly: FIXXED ear clamps or ferrules according ISO 1256:2006
Save to list

€11.16/ meterexcl. VAT

€13.50incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ORANGE STAR