Rubber hose Majestic, roll=50m, I.D. 25x4,5

  • ERIKS:10014957
Image 1
Simple water discharge hose for indoor use, can also used for fire reels. Tube: black SBR/NBR rubber. Reinforcement: spiral-plied synthetic fabrics. Cover: red SBR rubber, ribbed. Working pressure: 6 bar. Temperature range: -30 °C to +60 °C. Connections: free of choice. Assembly: FIXXED hose clamps.
Save to list

€7.78/ meterexcl. VAT

€9.41incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MAJESTIC
Internal diameter
25 mm
Wall thickness
4.5 mm
Outer Diameter
34 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
200 mm
Roll length
50 m
Weight
0.5 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No