Rubber hose Majestic, roll=50m, I.D. 13x3

  • ERIKS:10014955
Image 1
Simple water discharge hose for indoor use, can also used for fire reels. Tube: black SBR/NBR rubber. Reinforcement: spiral-plied synthetic fabrics. Cover: red SBR rubber, ribbed. Working pressure: 6 bar. Temperature range: -30 °C to +60 °C. Connections: free of choice. Assembly: FIXXED hose clamps.
Save to list

€2.60/ meterexcl. VAT

€3.15incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 08/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MAJESTIC
Internal diameter
13 mm
Wall thickness
3 mm
Outer Diameter
19 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
105 mm
Roll length
50 m
Material of inner wall
NBR/SBR
Temperature range
from -20 to 60 °C