Rubber hose Majestic, roll=40m, I.D. 19x4

  • ERIKS:10014956
Image 1
Simple water discharge hose for indoor use, can also used for fire reels. Tube: black SBR/NBR rubber. Reinforcement: spiral-plied synthetic fabrics. Cover: red SBR rubber, ribbed. Working pressure: 6 bar. Temperature range: -30 °C to +60 °C. Connections: free of choice. Assembly: FIXXED hose clamps.
Save to list

€5.51/ meterexcl. VAT

€6.67incl. VAT

Sold per: 40Min. order: 40

503 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MAJESTIC
Internal diameter
19 mm
Wall thickness
4 mm
Outer Diameter
27 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Minimum bending radius
160 mm
Roll length
50 m
Weight
0.34 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No