Rubber hose Isolfixx, roll=40m, I.D. 25x6

  • ERIKS:11344450
Image 1
Discharge hose for not drinkable water, dry compressed air to max. 100 °C and highly diluted acid and alkalis solutions. Specially designed for applications where an electrically isolating hose is required. Tube: light grey EPDM rubber, electric isolating (R > of = 5'000 Volt/mm). Reinforcement: textile fabrics, woven. Cover: dark grey EPDM rubber, electric isolating (R > of = 5'000 Volt/mm). Temperature range: -35 °C to +100 °C, peaks at 120 °C. Connections: free of choice. Assembly: safety clamps, hose clamps or krimp ferrules.
Save to list

€31.32/ meterexcl. VAT

€37.90incl. VAT

Sold per: 40Min. order: 40

216.4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ISOLFIXX
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
18 bar
Minimum bending radius
125 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C