Rubber hose Isolfixx, roll=40m, I.D. 10x5

  • ERIKS:11344446
Image 1
Discharge hose for not drinkable water, dry compressed air to max. 100 °C and highly diluted acid and alkalis solutions. Specially designed for applications where an electrically isolating hose is required. Tube: light grey EPDM rubber, electric isolating (R > of = 5'000 Volt/mm). Reinforcement: textile fabrics, woven. Cover: dark grey EPDM rubber, electric isolating (R > of = 5'000 Volt/mm). Temperature range: -35 °C to +100 °C, peaks at 120 °C. Connections: free of choice. Assembly: safety clamps, hose clamps or krimp ferrules.
Save to list

€15.70/ meterexcl. VAT

€19.00incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ISOLFIXX
Internal diameter
10 mm
Wall thickness
5 mm
Outer Diameter
20 mm
Maximum operating pressure
25 bar
Minimum bending radius
50 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C