Rubber hose Goldschlange, roll=40m, I.D. 50x7,5

  • ERIKS:10014969
Image 1
Save to list

€114.73/ meterexcl. VAT

€138.82incl. VAT

27.2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Goldschlange
Internal diameter
50 mm
Wall thickness
7.5 mm
Outer Diameter
65 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Minimum bending radius
300 mm
Roll length
40 m
Weight
1.58 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No