Rubber hose Goldschlange, roll=40m, I.D. 38x6,5

  • ERIKS:10014968
Image 1
Save to list

€72.15/ meterexcl. VAT

€87.30incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Goldschlange
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
250 mm
Roll length
40 m
Weight
1.05 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No