Rubber hose Goldschlange, roll=40m, I.D. 32x5,5

  • ERIKS:10014967
Image 1
Save to list

€67.28/ meterexcl. VAT

€81.41incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Goldschlange
Internal diameter
32 mm
Wall thickness
5.5 mm
Outer Diameter
43 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
175 mm
Roll length
40 m
Weight
0.76 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No