Rubber hose Goldschlange, roll=40m, I.D. 25x4,5

  • ERIKS:10014966
Image 1
Save to list

€44.27/ meterexcl. VAT

€53.57incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Goldschlange
Internal diameter
25 mm
Wall thickness
4.5 mm
Outer Diameter
34 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
160 mm
Roll length
40 m
Weight
0.49 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No