Rubber hose Goldschlange, roll=40m, I.D. 22x4,5

  • ERIKS:10014965
Image 1
Save to list

€34.91/ meterexcl. VAT

€42.24incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Goldschlange
Internal diameter
22 mm
Wall thickness
4.5 mm
Outer Diameter
31 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
100 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C