Rubber hose Goldschlange, roll=40m, I.D. 19x4,4

  • ERIKS:10014964
Image 1
Save to list

€27.76/ meterexcl. VAT

€33.59incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Goldschlange
Internal diameter
19 mm
Wall thickness
4.4 mm
Outer Diameter
27.8 mm
Maximum operating pressure
25 bar
Minimum burst pressure
75 bar
Minimum bending radius
80 mm
Roll length
40 m
Weight
0.39 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No