Rubber hose Goldschlange, roll=40m, I.D. 10x3,6

  • ERIKS:10014961
Image 1
Save to list

€19.24/ meterexcl. VAT

€23.28incl. VAT

Sold per: 40Min. order: 40

27.5 In stock - Estimated delivery date 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Goldschlange
Internal diameter
10 mm
Wall thickness
3.6 mm
Outer Diameter
17.2 mm
Maximum operating pressure
30 bar
Minimum burst pressure
90 bar
Minimum bending radius
45 mm
Roll length
40 m
Weight
0.16 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No