Rubber hose DELTA-AB 540 NBR, roll=40m, I.D. 102

  • ERIKS:11087330
Image 1
Save to list

€242.11/ meterexcl. VAT

€292.95incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 540 NBR
Internal diameter
102 mm
Wall thickness
14.5 mm
Outer Diameter
131 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
500 mm
Roll length
40 m
Weight
8 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No