Rubber hose DELTA-AB 540 NBR, roll=20m, I.D. 127

  • ERIKS:11087331
Image 1
Save to list

€365.18/ meterexcl. VAT

€441.87incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 540 NBR
Internal diameter
127 mm
Wall thickness
17 mm
Outer Diameter
161 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
650 mm
Roll length
20 m
Weight
12 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No