Rubber hose DELTA-AB 540 NBR, roll=12m, I.D. 203

  • ERIKS:11122419
Image 1
Save to list

€602.02/ meterexcl. VAT

€728.44incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 540 NBR
Internal diameter
203 mm
Wall thickness
18.5 mm
Outer Diameter
240 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
1.75 mm
Roll length
12 m
Weight
19 kg/m
Material of inner wall
NBR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No