Rubber hose DELTA-AB 530 CSM, roll=20m, I.D. 127

  • ERIKS:11122412
Image 1
Save to list

€368.55/ meterexcl. VAT

€445.95incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 530 CSM
Internal diameter
127 mm
Wall thickness
17.5 mm
Outer Diameter
162 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
650 mm
Roll length
20 m
Weight
12 kg/m
Material of inner wall
CSM
Temperature range
from -35 to 95 °C
Temperature range °F
from -31 to 203 °F
Static wire
No