Rubber hose DELTA-AB 530 CSM, roll=12m, I.D. 203

  • ERIKS:11122414
Image 1
Save to list

€608.08/ meterexcl. VAT

€735.78incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 530 CSM
Internal diameter
203 mm
Wall thickness
19 mm
Outer Diameter
241 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
1.75 mm
Roll length
12 m
Weight
19 kg/m
Material of inner wall
CSM
Temperature range
from -35 to 95 °C
Temperature range °F
from -31 to 203 °F
Static wire
No