Rubber hose DELTA-AB 520 SB, roll=40m, I.D. 63,5

  • ERIKS:11122262
Image 1
Save to list

€95.23/ meterexcl. VAT

€115.23incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 520 SB
Internal diameter
63.5 mm
Wall thickness
12 mm
Outer Diameter
87.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
40 m
Weight
5 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
No
Spare parts & accessories

€19.89/ pieceexcl. VAT

€24.07incl. VAT

Estimated delivery date - 01/02/2027

€132.93/ pieceexcl. VAT

€160.85incl. VAT

Estimated delivery date - 01/02/2027