Rubber hose DELTA-AB 520 SB, roll=40m, I.D. 51

  • ERIKS:11097302
Image 1
Save to list

€94.25/ meterexcl. VAT

€114.04incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 520 SB
Internal diameter
51 mm
Wall thickness
12 mm
Outer Diameter
75 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
40 m
Weight
3 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
No
Spare parts & accessories

€19.89/ pieceexcl. VAT

€24.07incl. VAT

Estimated delivery date - 01/02/2027

€115.38/ pieceexcl. VAT

€139.61incl. VAT

Estimated delivery date - 01/02/2027