Rubber hose DELTA-AB 520 SB, roll=20m, I.D. 152

  • ERIKS:11122405
Image 1
Save to list

€275.93/ meterexcl. VAT

€333.88incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 520 SB
Internal diameter
152 mm
Wall thickness
18 mm
Outer Diameter
188 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
750 mm
Roll length
20 m
Weight
14 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
No
Spare parts & accessories

€21.97/ pieceexcl. VAT

€26.58incl. VAT

Estimated delivery date - 01/02/2027

€262.93/ pieceexcl. VAT

€318.15incl. VAT

Estimated delivery date - 01/02/2027