Rubber hose DELTA-AB 520 SB, roll=12m, I.D. 203

  • ERIKS:11122406
Image 1
Save to list

€390.00/ meterexcl. VAT

€471.90incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 520 SB
Internal diameter
203 mm
Wall thickness
19 mm
Outer Diameter
241 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
1.75 mm
Roll length
12 m
Weight
19 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
No
Spare parts & accessories

€26.13/ pieceexcl. VAT

€31.62incl. VAT

Estimated delivery date - 03/02/2027

€404.63/ pieceexcl. VAT

€489.60incl. VAT

Estimated delivery date - 03/02/2027