Rubber hose DELTA-AB 510 NR, roll=40m, I.D. 76

  • ERIKS:11122256
Image 1
Save to list

€209.95/ meterexcl. VAT

€254.04incl. VAT

Sold per: 40Min. order: 40

3 In stock - Estimated delivery date 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Delta 510 NR
Internal diameter
76 mm
Wall thickness
19 mm
Outer Diameter
114 mm
Maximum operating pressure
10 bar
Minimum burst pressure
32 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
350 mm
Roll length
40 m
Weight
7 kg/m
Material of inner wall
NR
Temperature range
from -35 to 70 °C
Temperature range °F
from -31 to 158 °F
Static wire
No
Spare parts & accessories

€19.89/ pieceexcl. VAT

€24.07incl. VAT

3 In stock - Estimated delivery date 06/11/2026

€160.55/ pieceexcl. VAT

€194.27incl. VAT

2 In stock - Estimated delivery date 06/11/2026