Rubber hose Cenfixx, roll=61m, I.D. 76x8

  • ERIKS:10015490
Image 1
Save to list
Not available in webshop
Estimated delivery date - 25/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CENFIXX
Internal diameter
75 mm
Wall thickness
85 mm
Outer Diameter
93 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Roll length
61 m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 70 °C