Rubber hose Cenfixx, roll=61m, I.D. 102x11

  • ERIKS:10015069
Image 1
Save to list

€39.78/ meterexcl. VAT

€48.13incl. VAT

Sold per: 20Min. order: 20

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CENFIXX
Internal diameter
100 mm
Wall thickness
11 mm
Outer Diameter
124 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Roll length
61 m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 70 °C