
€70.20/ meterexcl. VAT
€84.94incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CENFIXX |
Internal diameter | 75 mm |
Wall thickness | 85 mm |
Outer Diameter | 93 mm |
Maximum operating pressure | 5 bar |
Minimum burst pressure | 15 bar |
Roll length | 40 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -35 to 70 °C |
Static wire | Yes |