Rubber hose Aspir ATEX, roll=40m, I.D. 63,5x6

  • ERIKS:12368443
Image 1
Save to list

€37.12/ meterexcl. VAT

€44.92incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ASPIR-ATEX
Internal diameter
63.5 mm
Wall thickness
6 mm
Outer Diameter
75.5 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
200 mm
Roll length
40 m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 80 °C