Rubber hose Aspir ATEX, roll=40m, I.D. 102x7

  • ERIKS:12368425
Image 1
Save to list

€54.41/ meterexcl. VAT

€65.84incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ASPIR-ATEX
Internal diameter
102 mm
Wall thickness
7 mm
Outer Diameter
116 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
300 mm
Roll length
40 m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 80 °C