Rubber hose Alifixx FG roll=40m 32x6

  • ERIKS:14473488
Image 1
Image 2
Image 1
Image 2
Save to list

€35.28/ meterexcl. VAT

€42.69incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALIFIXX FG
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
110 mm
Roll length
40 m
Weight
1.03 kg/m
Material of inner wall
NBR
Temperature range
from -20 to 90 °C
Temperature range °F
from -4 to 194 °F
Static wire
No