



€2.20/ pieceexcl. VAT
€2.66incl. VAT
46 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 30 mm |
D | 30 mm |
Outside height | 17 mm |
H | 17 mm |
Thread Size | M8 |
G | M8 |