



€860.74/ pieceexcl. VAT
€1,041.50incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Colour | Black |
Outer diameter | 50 mm |
Length | 3000 mm |
Group | High Performance Plastics |
Machinable | Difficult |