Round rod PPSU black ø12x3000 mm

  • ERIKS:11726246
Image 1
Image 2
Image 1
Image 2
Save to list

€103.26/ pieceexcl. VAT

€124.94incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€103.26

-

2+

€86.05

16.67%

3+

€68.84

33.33%

6+

€63.68

38.33%

9+

€60.24

41.67%

12+

€55.07

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Colour
Black
Outer diameter
12 mm
Length
3000 mm
Group
High Performance Plastics
Machinable
Difficult