
€95.01/ pieceexcl. VAT
€114.96incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 40 |
Material | Carbon steel |
Material quality | 5 (steel) |
Kind of thread | Trapezoid |
Pitch thread | 7 |
Surface protection | Untreated |
Type | Round nut |
DIN standard | 103 |