
€37.14/ pieceexcl. VAT
€44.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 28 |
Material | Carbon steel |
Material quality | 5 (steel) |
Kind of thread | Trapezoid |
Pitch thread | 5 |
Surface protection | Untreated |
Type | Round nut |
DIN standard | 103 |